Skip to Content

M9936

Greiner CELLSTAR® 96 well plates

wells (flat bottom (chimney style) black), black polystyrene, lid: no, sterile, pack of 40 ea ((4 packs of 10ea))

Synonym(s):

96 multiwell plates, 96 well culture plates, 96 well microplates, 96 well microtiter plates, 96 well plates, Greiner 655079

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
black polystyrene , wells (flat bottom (chimney style) black)
Size:
96 wells
Sterility:
sterile
Binding type:
Tissue Culture (TC)-treated surface
Feature:
lid: no, skirt
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

black polystyrene , wells (flat bottom (chimney style) black)

sterility

sterile

feature

lid: no, skirt

packaging

pack of 40 ea ((4 packs of 10ea))

manufacturer/tradename

Greiner 655079

maximum volume

392 μL

size

96 wells

working volume

340 μL

color

black

binding type

Tissue Culture (TC)-treated surface

General description

CELLSTAR® 96W Microplate, well working volume 25-340 μL; total well volume 392 μL; growth area 0.34 cm(2).
Tissue culture treated for optimal cell attachment. Non-pyrogenic by LAL method to <0.06 EU/mL.

Application

Black plates minimize background fluorescence. Suitable for cell work. Free of detectable DNase/RNase, human DNA and pyrogens.

Other Notes

96 well flat (F) solid bottom; cell binding microplate, without lid, Chimney Style; alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; curvature approx. 200 um.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH


Still not finding the right product?

Explore all of our products under Greiner CELLSTAR® 96 well plates




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library