Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
cardboard
feature
Holds 1 x slides 76x26 mm
packaging
pack of 25
manufacturer/tradename
Heathrow Scientific HS9903
L × W × H
95 mm × 42 mm × 5 mm
General description
- 1, 2 and 4-place slide mailer versions
- Each will hold 25 x 75 mm (1 x 3") and/or 26 x 76 mm sized slides
- Disposable
1 of 1
This Item | |||
|---|---|---|---|
| description 1-place, L × W × H 95 mm × 42 mm × 5 mm | description side opening | description to hold, 1 slide(s), natural polypropylene | description Holds 20 x slides 76x26 mm, yellow (trim) |
| manufacturer/tradename Heathrow Scientific HS9903 | manufacturer/tradename Heathrow Scientific HS15982 | manufacturer/tradename Heathrow Scientific 120556 | manufacturer/tradename Heathrow Scientific HS120197 |
| feature Holds 1 x slides 76x26 mm | feature Holds 5 x slides 76x26 mm | feature to hold 1 slide(s) | feature Holds 20 x slides 76x26 mm |
| material cardboard | material polypropylene | material natural polypropylene | material yellow (trim), cardboard |
| packaging pack of 25 | packaging package of 25 Slide mailers | packaging pack of HS120556 | packaging case of 72 trays |
| L × W × H 95 mm × 42 mm × 5 mm | L × W × H - | L × W × H 830 mm × 410 mm × 50 mm | L × W × H 208 × 341 × 9 mm |
Still not finding the right product?
Explore all of our products under Cardboard slide mailer
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



