Skip to Content
Merck

HS28622

TrueNorth® Upright Freezer Rack

for 5" boxes, 2 x 3 configuration, stainless steel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122806
Manufacturer/tradename:
Heathrow Scientific HS28622
Feature:
2 x 3 configuration, Holds 6 x boxes (5 in.)
Material:
stainless steel
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel

feature

2 x 3 configuration, Holds 6 x boxes (5 in.)

manufacturer/tradename

Heathrow Scientific HS28622

technique(s)

cryopreservation: suitable

L × W × H

18 × 6.2 × 10.6 in.

size

459x159x271 mm

General description

  • TrueNorth® Upright Freezer Racks are ideal for safely storing the samples.
  • Choose from a wide selection of corrosion-resistant stainless-steel racks that are compatible with major brands of upright and chest freezers.
  • Features handle at each end accomodate freezers with right or left handed doors for easy use.
  • Compatible with 6 in. (15.2 cm), or smaller boxes
Choose from a wide selection of corrosion resistant stainless steel racks that are compatible with major brands of upright and chest freezers.
All have handles for easy use.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC


Still not finding the right product?

Explore all of our products under TrueNorth® Upright Freezer Rack




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library