Skip to Content

HS2860A

TrueNorth® Cardboard Cryovial Box and Lid

without dividers, for tubes, 1.5 ‑ 2 mL, L × W × H 5.2 × 5.2 × 2 in., white, pk of 12

Synonym(s):

cryovial storage, freezer box

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41123304
Manufacturer/tradename:
Heathrow Scientific HS2860A
Feature:
for tubes 1.5 ‑ 2 mL
Material:
cardboard
Packaging:
pk of 12
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cardboard

feature

for tubes 1.5 ‑ 2 mL

packaging

pk of 12

manufacturer/tradename

Heathrow Scientific HS2860A

technique(s)

cryopreservation: suitable

L × W × H

5.2 × 5.2 × 2 in.

size

133x133x50 mm

color

white

Features and Benefits

  • It stores small samples and tubes.
  • Store in mechanical freezers or vapor phase LN2 at -196ºC.
  • Use tubes that can be stored at the required temperature.
  • Colors make it simple to identify and categorize items.
  • Bottom vent holes enable efficient circulation and evacuation of cold air, vapor, or LN2.
  • All box footprints are 13.3 x 13.3 cm, select from two different heights
  • Autoclaving is not recommended.

Other Notes

Order partitions separately.

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library