Skip to Content
Merck

F7302

Nunc® EasYFlasks, Nunclon® Δ Surface

Nunclon® Δ surface treatment, 25 cm2 angled neck, filter cap, 200/cs

Synonym(s):

cell culture flask, tissue culture flask, tissue culture treated flask, Nunc 156367, surface treated flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122104
Surface area:
25 cm2
Binding type:
Nunclon Delta surface
Material:
canted neck transparent polystyrene flask, screw top blue high-density polyethylene cap (filter)
Sterility:
sterile; γ-irradiated
Packaging:
case of 200 ea (20 packs x 10 flasks)
Feature:
with cap
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

canted neck transparent polystyrene flask, screw top blue high-density polyethylene cap (filter)

sterility

sterile; γ-irradiated

feature

with cap

packaging

case of 200 ea (20 packs x 10 flasks)

manufacturer/tradename

Nunc 156367

flask working volume

7 mL

surface area

25 cm2

fitting

25 mm (1 in.) cap

binding type

Nunclon Delta surface

General description

Enhance cell attachment, growth, and differentiation with these Nunc® EasYFlask cell culture-treated flasks. These polystyrene flasks receive the proprietary Nunclon® Delta surface treatment to maximize adhesion for a broad range of cell types. The ergonomic design with angled neck and wide opening allows easy access to the growth surface by pipettes or cell scrapers.

Features and Benefits

  • Nunclon™ Δ certified: a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types.
  • The ergonomic design with angled neck and wide opening allows easy access to the growth surface by pipettes or cell scrapers.
  • Ergonomic design with a 1/3 turn to open, close or vent
  • Low profile to maximize incubator space
  • Volume graduations printed and molded on both sides
  • Slightly angled side walls for complete viewing under a microscope
  • Sterilized by gamma irradiation and certified to be nonpyrogenic
  • Nunclon Delta Certification, including testing on four different cell types, provided in each case
  • Vent/close caps feature a “Y” mark that allows visual verification of vent position.
  • Vent position easily distinguished even when flasks are stacked in incubators.
  • Filter membrane provides effective barrier against micro-organisms.
  • Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation.
  • Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances.

Legal Information

EasYFlasks is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library