This product does not contain Vitamin D or Vitamin A.
Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Product Name
Dulbecco′s Modified Eagle′s Medium - low glucose, With 1000 mg/L glucose, L-glutamine, and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture
Quality Segment
sterility
sterile-filtered
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
endotoxin, tested
components
L-glutamine: yes
sodium pyruvate: yes
phenol red: yes
NaHCO3: yes
HEPES: no
glucose: low
shipped in
ambient
storage temp.
2-8°C
General description
Application
Dulbecco′s Modified Eagle′s Medium - low glucose has been used in the maintenance/culturing of mammalian cells.[1]
1 of 1
This Item | |||
|---|---|---|---|
| sterility sterile-filtered | sterility sterile-filtered | sterility sterile-filtered | sterility sterile-filtered |
| technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable | technique(s) cell culture | mammalian: suitable |
| form liquid | form liquid | form liquid | form liquid |
| components L-glutamine: yes | components glucose: low | components phenol red: no | components NaHCO3: 3.7 g/L |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C | storage temp. 2-8°C |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
Still not finding the right product?
Explore all of our products under Dulbecco′s Modified Eagle′s Medium - low glucose
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Does your low glucose DMEM (Model No.: D6046) contain vitamin D or vitamin A? I look forward to your reply.
1 answer-
Helpful?
-
-
Is DMEM a suitable media for growth of human dermal papilla cells, human fibroblast cells
1 answer-
The formulation of this medium is detailed in the table at the link below. Please refer to the supplier of the cells and/or the published literature for details regarding the media requirements for the exact cell types and model systems in question.
https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/product/documents/223/143/d6046for.pdfHelpful?
-
-
D6046ですがラベルの表記にはピルビン酸が記載されていないにも関わらずWeb上ではピルビン酸を含むとなっています。 大抵の商品はピルビン酸を含む場合、ラベルに明記してあります。入っているのが正しいのでしょうか?
1 answer-
Yes, this product contains 0.11 g/L of pyruvic acid. Please see the chart below that lists of the components for this product:
https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/product/documents/223/143/d6046for.pdfHelpful?
-



