Skip to Content
Merck

Skip To

D3687

DirectLoad PCR 100 bp Low Ladder

ready-to-use marker for DNA electrophoresis

Synonym(s):

100bp ladder for gel electrophoresis, 100bp maker, DirectLoad marker, RTU DNA ladder, RTU DNA marker, agarose gel electrophoresis ladder, agarose gel electrophoresis marker

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.31
UNSPSC Code:
41105335
Form:
liquid
Solubility:
water: soluble
Storage temp.:
−20°C
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


grade

Molecular Biology

Quality Segment

form

liquid

usage

75 uses

solubility

water: soluble

suitability

suitable for electrophoresis (DNA)

storage temp.

−20°C

General description

Sigma′s DirectLoad PCR 100 bp Low Ladder contains 10 dsDNA fragments from 100 − 1,000 bases, evenly spaced in 100 bp repeats. Ladder should be loaded in a single lane on an agarose gel.

Application

Suitable for size determination of PCR generated DNA fragments with either agarose or polyacrylamide gels.

Features and Benefits

  • Ready-to-load
  • Easy-to-use
  • Popular band sizes

Other Notes

For optimal resolution, the recommended agarose gel concentration is 2.0%.
Sigma′s DirectLoad PCR 100 bp Low Ladder is provided in a solution of 5% glycerol, 4.2 mM EDTA, 0.09% orange G, and 0.0125% xylene cyanol.

Legal Information

DirectLoad is a trademark of Sigma-Aldrich Co. LLC

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
P1473D3937P9577
grade

Molecular Biology

grade

Molecular Biology

grade

-

grade

-

Quality Level

200

Quality Level

200

Quality Level

200

Quality Level

200

form

liquid

form

liquid

form

liquid

form

liquid

storage temp.

−20°C

storage temp.

−20°C

storage temp.

−20°C

storage temp.

−20°C

solubility

water: soluble

solubility

-

solubility

-

solubility

-

usage

75 uses

usage

75 uses

usage

100 uses

usage

sufficient for 50 uses


Storage Class

10 - Combustible liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

  1. How many mL are in one vial of the 100 bp ready to use DNA ladder?

    1 answer
    1. One vial of Product D3687, DirectLoad™ PCR 100 bp Low Ladder, contains 375 µL.

      Helpful?

Reviews

No rating value

Active Filters