Skip to Content
Merck

D2547

Nalgene® vacuum desiccator

without stopcock, Overall H 262 mm

Synonym(s):

moisture extraction device, sample protection unit, Nalgene 5309-0250, desiccator, laboratory desiccator

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41104510
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polycarbonate cover (250 mm diam.)

feature

autoclavable

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 5309-0250

O.D. × I.D.

330 mm × 246 mm

Overall H

262 mm

General description

Nalgene vacuum desiccators have a transparent polycarbonate (PC) cover and polypropylene (PP) base which will not shatter or implode at full vacuum when used according to instructions packed with the product. The desiccator body is impervious to all solid desiccants, including acids and alkalies. Do not use concentrated acids as desiccants.

Straight-bore design eliminates stopcock leakage. No gaskets are necessary, and no need to draw a vacuum to make cover airtight - only grease is needed. Recessed rim on cover keeps grease off bench-top when cover is set down. Desiccator takes any standard 230 mm desiccator plate such as Z360422. The plate for the large size is sold separately.

Features and Benefits

  • Clear cover with blue bottom
  • Max clearance above plate: 143 mm
  • Does NOT have the vacuum port

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?

Explore all of our products under Nalgene® vacuum desiccator




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library