Skip to Content
Merck
All Photos(1)

Key Documents

CLS45108L

Corning® ProCulture® glass spinner flask only, baffled, vertical sidearms

8L glass spinner flask, w/ 100mm flat center cap, 4 45mm vertical sidearms, reusable, non-sterile, 1/cs

Synonym(s):

cell culture flasks, cell culture spinner flasks, scale up cell culture flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass (glass code 7740)
cap (screw cap)

description

Sidearms, 4

sterility

non-sterile

feature

reusable
baffled flask
flask style: Spinner
sidearm style: vertical

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 4510-8L

capacity

8 L

neck diam.

100 mm

side arm diam.

45 mm

working volume

8 L
8000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • 8L capacity
  • Flask only, caps, paddles and accessories available separately
  • Can be used with direct drive motor or magnetically driven paddle assembly
  • Side baffles enhance aeration and agitation of flask contents
  • Patented "stretch" impeller design ensures optimal stirring
  • 4, 45mm vertical sidearms permit use with sidearm probes and fittings
  • Vessels are borosilicate glass and other parts constructed of rugged FDA approved materials
  • Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes

Legal Information

Corning is a registered trademark of Corning, Inc.
ProCulture is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service