CLS354231
Corning® Collagen I
from bovine, pack of 30 mg
Synonym(s):
extracellular matrix
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
12352202
NACRES:
NA.25
biological source
bovine
form
liquid
packaging
pack of 30 mg
manufacturer/tradename
Corning 354231
technique(s)
cell attachment: suitable
Looking for similar products? Visit Product Comparison Guide
General description
Corning Collagen I, bovine, 30mg, is used either as a thin layer on tissue-culture surfaces to enhance cell attachment and proliferation, or as a gel to promote expression of cell-specific morphology and function.
Source
Bovine dermis
Quality
Purity > 95% by SDS-PAGE
Shown to promote attachment and spreading of HT-1080 human fibrosarcoma cells
Tested for formation of a firm gel by exposure to ammonia vapors from solutions of 0.5 mg/ mL. Further dilution will decrease the rigidity of the gel. NOTE: This preparation contains native collagen molecules with a small amount of nicked or shortened sequences due to pepsin treatment.
Tested and found negative for bacteria, fungi, and mycoplasma
Formulation
Liquid in 0.012 N HCl
Preparation and Storage
Stable for at least three months at 2° to 8°C. Do not freeze.
Handling
Effective as a gel or thin coating at a recommended concentration of 5-10 μg/cm² of growth surface depending on cell type
Source
Bovine dermis
Quality
Purity > 95% by SDS-PAGE
Shown to promote attachment and spreading of HT-1080 human fibrosarcoma cells
Tested for formation of a firm gel by exposure to ammonia vapors from solutions of 0.5 mg/ mL. Further dilution will decrease the rigidity of the gel. NOTE: This preparation contains native collagen molecules with a small amount of nicked or shortened sequences due to pepsin treatment.
Tested and found negative for bacteria, fungi, and mycoplasma
Formulation
Liquid in 0.012 N HCl
Preparation and Storage
Stable for at least three months at 2° to 8°C. Do not freeze.
Handling
Effective as a gel or thin coating at a recommended concentration of 5-10 μg/cm² of growth surface depending on cell type
Legal Information
Corning is a registered trademark of Corning, Inc.
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service