Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
polystyrene
Quality Segment
parameter
340-800 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable, photometry: suitable
chamber volume
≥1 mL
pathlength
10 mm
detection method
photometric
General description
Note: These cuvettes are incompatible with some organic solvents.
1 of 1
This Item | |||
|---|---|---|---|
| description Semi-micro without stopper | description Without stopper | description Polymethacrylate, without stopper | description With stopper |
| material polystyrene | material polystyrene | material - | material polystyrene |
| technique(s) UV/Vis spectroscopy: suitable, photometry: suitable | technique(s) UV/Vis spectroscopy: suitable, photometry: suitable | technique(s) photometry: suitable | technique(s) UV/Vis spectroscopy: suitable, photometry: suitable |
| detection method photometric | detection method photometric | detection method fluorometric | detection method photometric |
| parameter 340-800 nm spectral range | parameter 340-800 nm spectral range | parameter - | parameter 340-800 nm spectral range |
| Quality Level 100 | Quality Level - | Quality Level - | Quality Level - |
| pathlength 10 mm | pathlength 10 mm | pathlength - | pathlength 10 mm |
Still not finding the right product?
Explore all of our products under Spectrophotometer cuvettes, polystyrene
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

