Skip to Content
Merck

C4419

Liquid chromatography columns

PTFE, Non-jacketed, bed volume 147 mL, I.D. × L 2.5 cm × 30 cm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
SB.52
UNSPSC Code:
41115711
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


technique(s)

LPLC: suitable

I.D. × L

2.5 cm × 30 cm

bed volume

147 mL

suitability

suitable for chromatography

General description

All of the columns listed below are constructed of borosilicate glass and are rated at a maximum pressure of 15psi (1 bar). Five configurations are available:
A - Luer-Lock, Non Jacketed: Fixed polypropylene end caps, polyethylene bed supports, Luer-Lock inlet and outlet fittings.
B - Luer-Lock, Jacketed: Same as A (above), with a borosilicate glass jacket surrounding the column body for temperature control.
C - Open-ended: Fixed polypropylene ends (outside of tube only), without jacket or end fittings. Requires 2 flow adapters.
D - PTFE, non-jacketed: Threaded ends, removable PTFE fittings with shielded O-ring seals, 20 μm polyethylene bed supports, and 1/4-28 threaded tubing connections. Solvents contact only PTFE and borosilicate glass.
E - PTFE, jacketed: Same as D (above), with an acrylic jacket surrounding the column body for temperature control.


Still not finding the right product?

Explore all of our products under Liquid chromatography columns




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library