Skip to Content
Merck

C2187

Nalgene® bottle carrier for 0.5 L bottles

bright yellow, low-density polyethylene

Synonym(s):

bottle carriers, bottle holder, Nalgene 6505-0010, bottle organizer, bottle storage

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121800
Manufacturer/tradename:
Nalgene® 6505-0010
Feature:
Holds 6 x 0.5 L bottle
Material:
low-density polyethylene
Packaging:
pack of 1 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

low-density polyethylene

feature

Holds 6 x 0.5 L bottle

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 6505-0010

color

bright yellow

General description

Carrier securely holds up to six standard 500 mL bottles. Cover latches securely to base. Carriers can be stacked when empty or full.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library