Skip to Content

C2059

Cloning cylinders, glass

volume 250 μL

Synonym(s):

cloning cylinder, cloning equipment

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41106618
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

light brown (tinted)

sterility

sterile; electron beam irradiated

packaging

dish of 10 cylinders

manufacturer/tradename

Millipore TR1005

size

10 mm × 10 mm

volume

250 μL

General description

Individual colonies of transfected cells can be isolated and picked from a plate containing many clones. Isolated clones can be dissociated and passaged free from surrounding cells or pulsed with 50-100 uL growth medium which can be analyzed for secreted products. The sterile cloning cylinders are greased on one end to allow the cylinder to seal to the plate. Cells are then dissociated within the cylinder, resuspeneded, and transferred to a new vessel as a pure colony.
These cloning cylinders are sterlized using electron-beam irradiation. The glass cylinders will display a brown tint after being sterlized at the appropriate dosage level.

Packaging

Packaged in 60 mm dish with silicone grease on one end


Still not finding the right product?

Explore all of our products under Cloning cylinders, glass




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library