Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.22
UNSPSC Code:
41122102
Manufacturer/tradename:
Nunc 276011
Material:
silicone
Sterility:
non-sterile
Packaging:
pack of 10, case of 50
material
silicone
sterility
non-sterile
feature
lid: no, Pre-slit; solvent resistant, but avoid 100% DMSO
packaging
pack of 10, case of 50
manufacturer/tradename
Nunc 276011
size
96 wells
color
natural
Related Categories
General description
Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Nunc® 96-Well Cap Mats, which prevent contamination and evaporation of well contents. Designed specifically for use with microplates featuring ′shared wall′ technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.
Features and Benefits
- Chemically resistant.
- For compind storage -80°C.
- Working temperature -20°C to +120°C
- Autoclavable.
- Non sterile.
- Pierable.
Legal Information
DeepWell is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| C1111-50EA | 04061832954134 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service