Skip to Content
Merck
All Photos(1)

Key Documents

BAF188510011

Bel-Art® Freezer Storage Box

no. of holes, 100, natural polypropylene, pack of 5

Synonym(s):

cryopreservation storage rack, cryovial storage, indexed tube rack, microtube storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123304
NACRES:
NB.22
Pricing and availability is not currently available.

material

natural polypropylene

feature

for tubes 0.5, 1.5, and 2.0 mL
no. of holes 100

packaging

pack of 5

manufacturer/tradename

Bel-Art F18851-0011

technique(s)

cryopreservation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Sturdy freezer boxes provide compact storage and keep microcentrifuge tubes organized on the bench, in the freezer, or during transport.

Features and Benefits

  • Alphanumeric Indexing
  • Translucent lid for easy access and viewing; matte panels can be used for labeling (100-place boxes have hinged lid, 81-place boxes have lift off lid)
  • Withstand -80°C to +121°C (-112° to +249°F)
  • Stackable with molded-in ′no slide′ features
  • Assorted Colors with translucent lids (natural, blue, green, orange and purple)

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service