Skip to Content

B9407

Nalgene® wide mouth Lab Quality HDPE bottle

capacity 1,000 mL, translucent, with cap, pack of 6 ea

Synonym(s):

HDPE bottles, nalgene bottle, nalgene bottles, Nalgene 2104-0032, laboratory container, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.17
UNSPSC Code:
41121800
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene cap, round bottle, translucent

joint

Joints threaded neck (63)

agency

suitable for EPA OTM-45

feature

with cap

packaging

pack of 6 ea

manufacturer/tradename

Nalgene® 2104-0032

bottle diam. × H

91 mm × 199 mm

capacity

1,000 mL

application(s)

PFAS testing

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library