Skip to Content
Merck

Skip To

B9032

Nalgene® wide mouth Lab Quality HDPE bottle

capacity 125 mL, translucent, with cap, pack of 12 ea

Synonym(s):

HDPE bottles, nalgene bottle, nalgene bottles, Nalgene 2104-0004, laboratory container, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.17
UNSPSC Code:
41121800
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene cap, round bottle, translucent

joint

Joints threaded neck (38)

agency

suitable for EPA OTM-45

feature

with cap

packaging

pack of 12 ea

manufacturer/tradename

Nalgene® 2104-0004

bottle diam. × H

50 mm × 99 mm

capacity

125 mL

application(s)

PFAS testing

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library