Skip to Content
Merck

B7026

Sun bag, transparent

pore size 0.02 μm, Autoclavable

Synonym(s):

transparent bag

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41100000
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


feature

with attached stainless steel Poros filter

W × H × L

320 mm × 450 mm × 200 mm

filter L × W

45 mm × 42 mm

filter size

24 mm

pore size

0.02 μm

application(s)

agriculture

General description

Originally developed for mushroom culture this bag may be adapted for the culture of microshoots.

Application

Transparent sun bag has been used to cover the seedlings planted in a pot/vessel from Cichorium intybus L and Pinus resinosa to ensure growth. It has also been used to place the culture tubes to study the pathogenicity of Xanthomonas strains on Pistacia vera plants.

Features and Benefits

  • Gusseted, square bottom for additional stability
  • Poros stainless steel filter for gas exchange




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library