Skip to Content

83465

RBS T230

concentrate

Synonym(s):

RBS Viro

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12161900
NACRES:
NA.21
MDL number:
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


description

foaming detergent

Quality Segment

form

liquid

quality

concentrate

technique(s)

HPLC: suitable, protein quantification: suitable

pH

6.0-7.5

density

1.07 g/mL at 20 °C

Application

foaming detergent for cleaning all glass and metallic equipment in virology and medicine

Other Notes

Sales restrictions may apply

Legal Information

RBS is a trademark of Chemical Products R. Borghgraef S.A.


Storage Class

10 - Combustible liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library