Skip to Content
Merck
All Photos(1)

Key Documents

51275

Sigma-Aldrich

Hematoxylin solution according to Mayer

Hematoxylin solution according to Mayer
1 of 1 reviewers received a sample product or took part in a promotion

Synonym(s):

Mayer’s acid hemalum, Mordanted hematoxylin (Mayer)

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12171500
NACRES:
NA.25
Pricing and availability is not currently available.

technique(s)

microbe id | staining: suitable

Quality Level

impurities

chloral hydrate

density

1.044 g/mL at 20 °C

Other Notes

Selective staining with hematoxylin, reviewcitation; For staining nuclear materialcitation
Selective staining with hematoxylin, review[1]; For staining nuclear material[2]

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

R.D. Lillie
Conn?s Biological Stains, 345-345 (1969)
R.D. Lillie
Conn?s Biological Stains, 8th edit., 345-345 (1969)
Sung-Ho Kook et al.
PloS one, 8(8), e71641-e71641 (2013-08-24)
Fibroblast growth factor-4 (FGF4) is expressed in embryonic stages and in adult tissues, where it plays critical roles in modulating multiple cellular functions. However, the exact roles of FGF4 on proliferation and differentiation of embryonic stem cells (ESCs) are not
Xinxu Yuan et al.
Frontiers in cell and developmental biology, 8, 597423-597423 (2021-01-08)
Recent studies reported that vascular endothelial cells (ECs) secrete NLR family pyrin domain-containing 3 (NLRP3) inflammasome products such as interleukin-1β (IL-1β) via extracellular vesicles (EVs) under various pathological conditions. EVs represent one of the critical mechanisms mediating the cell-to-cell communication
Tiziana Annese et al.
International journal of molecular sciences, 20(18) (2019-09-20)
Fibrosarcoma is an aggressive subtype of soft tissue sarcoma categorized in infantile/congenital-type and adult-type. Fibrosarcoma cells and its surrounding immune inflammatory infiltrates overexpress or induce the expression of fibroblast growth factor-2 (FGF-2) that have a crucial role in tumor progression

Questions

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. London
    • Reviews 2
    • Vote 1
    5 out of 5 stars.

    FFPE material stain

    Hematoxylin was used to stain FFPE material. Overall happy with the end result.

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service