Skip to Content
Merck

42867

Dextran sulfate sodium salt

Mr ~40,000

Synonym(s):

DSS Dextran Sulfate Sodium

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.25
UNSPSC Code:
12352201
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

powder

Quality Segment

mol wt

Mr ~40,000

technique(s)

tissue culture: suitable

loss

≤10% loss on drying

color

white to off-white

useful pH range

6.0-8 (10 g/L)

mp

(Decomposes on heating.)

solubility

water: soluble

suitability

suitable for component for culture media

storage temp.

room temp

General description

Dextran is a polymer of anhydroglucose. It is composed of approximately 95% alpha-D-(166) linkages. The remaining (163) linkages account for the branching of dextran.

Application

Dextran sulfate is routinely used for the selective precipitation of lipoproteins, probe hybridization membrane-immobilized DNA, the release of DNA from DNA-histone complexes, and the inhibition of RNA binding to ribosomes.

Biochem/physiol Actions

Treatment with dextran sulfate sodium triggers development of colitis in mice and rats by binding to medium-chain-length fatty acids present in the colon and inducing inflammation.

Other Notes

To gain a comprehensive understanding of our extensive range of Dextrans for your research, we encourage you to visit our Carbohydrates Category page.


Still not finding the right product?

Explore all of our products under Dextran sulfate sodium salt


Storage Class

11 - Combustible Solids

wgk

WGK 2

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library