Skip to Content
Merck

Skip To

16435

Micro particles based on polystyrene

size: 200 μm

Synonym(s):

Latex beads from PS

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
12352207
NACRES:
NA.25
MDL number:
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

form

aqueous suspension

concentration

10% (solids)

particle size

200 μm std dev <4 μm

density

1.05 g/cm3

storage temp.

2-8°C

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
796331942969057
description

size: 200 μm

description

size: 5 μm

description

size: 250 μm

description

size: 200 nm

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

density

1.05 g/cm3

density

1.05 g/cm3

density

1.05 g/cm3

density

1.05 g/cm3

form

aqueous suspension

form

aqueous suspension

form

aqueous suspension

form

aqueous suspension

concentration

10% (solids)

concentration

10% (solids)

concentration

10% (solids)

concentration

10% (solids)

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

2-8°C

storage temp.

2-8°C

particle size

200 μm std dev <4 μm

particle size

5 μm std dev <0.1 μm, coeff var <2%

particle size

250 μm std dev <6.5 μm

particle size

200 nm


Still not finding the right product?


Storage Class

10 - Combustible liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters