Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
material
Nylon membrane, polypropylene housing
agency
suitable for DIN 23702-1, suitable for EPA 1633, suitable for EPA 537.1
reg. compliance
suitable for FDA C-010.02
sterility
non-sterile
product line
Millex™
feature
holdup volume≤ 80 μL (after air purge), hydrophilic
manufacturer/tradename
Millex™
parameter
45 °C max. temp., 8.6 bar max. inlet pressure (125 psi)
technique(s)
UHPLC: suitable, analytical sample preparation: suitable
H
27 mm
diam.
33 mm
filtration area
4.5 cm2
volume
100 mL
color
purple
pore size
0.2 μm
input
sample type aqueous solution(s)
sample type organic solution(s)
sample type mild organic solution(s)
bubble point
≥2.9 bar, air with water at 23 °C
fitting
female Luer-Lok® inlet, male Luer outlet slip
application(s)
PFAS testing
shipped in
ambient
General description
Millex™-GN filters are specifically designed for the efficient filtration of aqueous and organic solvents. Featuring an 0.20 µm nylon membrane, these Millex™-GN filters are HPLC-certified for low levels of UV-absorbing extractables.
Application
- Sample filtration prior to UHPLC, HPLC, LC-MS, and mass spec
- Solvent filtration
- Clarification of aqueous and organic solutions
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description pore size 0.2 μm, diam. 33 mm, non-sterile, hydrophilic | description pore size 0.2 μm, diam. 13 mm, non-sterile, hydrophilic | description pore size 0.2 μm, diam. 13 mm, non-sterile, hydrophilic | description pore size 0.45 μm, diam. 25 mm, non-sterile, hydrophilic |
| pore size 0.2 μm | pore size 0.2 μm | pore size 0.2 μm | pore size 0.45 μm |
| manufacturer/tradename Millex™ | manufacturer/tradename Millex™ | manufacturer/tradename Millex™ | manufacturer/tradename Millex™ |
| diam. 33 mm | diam. 13 mm | diam. 13 mm | diam. 25 mm |
| material Nylon membrane, polypropylene housing | material polypropylene housing, Nylon membrane | material polypropylene housing, Nylon membrane | material Nylon membrane, high-density polyethylene housing |
| fitting female Luer-Lok® inlet, male Luer outlet slip | fitting female Luer-Lok® inlet, male Luer outlet slip | fitting female Luer-Lok® inlet, outlet tube | fitting female Luer-Lok® inlet, male Luer outlet slip |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
Still not finding the right product?
Explore all of our products under Millex™ Nylon syringe filter
— or —
Try our Product Selector Tool to narrow your options
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


