Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
form
liquid
manufacturer/tradename
Chemicon®
technique(s)
cell culture | stem cell: suitable
input
sample type mesenchymal stem cell(s)
shipped in
dry ice
storage temp.
-10 to -25°C
Application
Thawing of Cells:
1. Do not thaw the cells until the recommended medium and appropriate plasticware and/or glassware are on hand.
2. Remove the vial of mesenchymal stem cells from liquid nitrogen and incubate in a 37°C water bath. Closely monitor until the cells are completely thawed. Maximum cell viability is dependent on the rapid and complete thawing of frozen cells. IMPORTANT: Do not vortex the cells.
3. As soon as the cells are completely thawed disinfect the outside of the vial with 70% ethanol. Proceed immediately to the next step.
4. In a laminar flow hood, use a 1 or 2 mL pipette to transfer the cells to a sterile 15 mL conical tube. Be careful to not introduce any bubbles during the transfer process.
5. Using a 10 mL pipette, slowly add dropwise 9 mL of Mesenchymal Stem Cell Expansion Medium (pre-warmed at 37°C) to the 15 mL conical tube. IMPORTANT: Do not add the whole volume of medium at once to the cells. This may result in decreased cell viability due to osmotic shock.
6. Gently mix the cell suspension by slow pipeting up and down twice. Be careful to not introduce any bubbles. IMPORTANT: Do not vortex the cells.
7. Centrifuge the tube at 300 x g for 2-3 minutes to pellet the cells.
8. Decant as much of the supernatant as possible. Steps 4-8 are necessary to remove residual cryopreservative (DMSO).
9. Resuspend the cells in a total volume of 10 mL of Mesenchymal Stem Cell Expansion Medium (pre-warmed to 37°C).
10. Plate the cell mixture onto a 10-cm tissue culture plate.
11. Incubate the cells at 37°C in a 5% CO2 humidified incubator.
12. The next day, exchange the medium with fresh Mesenchymal Stem Cell Expansion Medium (pre-warmed to 37°C). Exchange with fresh medium every two to three days thereafter.
13. When the cells are approximately 80% confluent, they can be dissociated with Accutase® and passaged or alternatively frozen for later use.
Subculturing:
1. Carefully remove the medium from the 10-cm tissue culture plate containing the confluent layer of mesenchymal stem cells.
2. Apply 3-5 mL of Accutase and incubate in a 37°C incubator for 3 minutes.
3. Inspect the plate and ensure the complete detachment of cells by gently tapping the side of the plate with the palm of your hand. 4. Apply 5 mL of Mesenchymal Stem Cell Expansion Medium (pre-warmed to 37°C) to the plate.
5. Transfer the dissociated cells to a 15 mL conical tube.
6. Centrifuge the tube at 300 x g for 2-3 minutes to pellet the cells.
7. Discard the supernatant
8. Apply 2 mL of Mesenchymal Stem Cell Expansion Medium to the conical tube and resuspend the cells thoroughly. IMPORTANT: Do not vortex.
9. Count the number of cells using a hemacytometer.
10. Plate the cells to the desired density into the appropriate flasks, plates or wells in Mesenchymal Stem Cell Expansion. We typically plate the cells at ~2 million cells per 10-cm plate or T75 flask.
Physical form
Preparation Note
Analysis Note
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| form liquid | form liquid | form liquid | form liquid |
| technique(s) cell culture | stem cell: suitable | technique(s) cell culture | stem cell: suitable | technique(s) cell culture | stem cell: suitable | technique(s) cell culture | embryo: suitable, cell culture | stem cell: suitable |
| shipped in dry ice | shipped in dry ice | shipped in dry ice | shipped in dry ice |
| storage temp. -10 to -25°C | storage temp. -10 to -25°C | storage temp. -10 to -25°C | storage temp. -10 to -25°C |
| Quality Level 200 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
| input sample type mesenchymal stem cell(s) | input sample type mesenchymal stem cell(s) | input sample type mesenchymal stem cell(s) | input - |
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


