Sign In to View Organizational & Contract Pricing.
Select a Size
About This Item
eCl@ss:
32010600
UNSPSC Code:
41103801
AC/DC input
120 V, 60 Hz, 15 A (connects to control box)
230 V, 50 Hz, 10 A (connects to control box)
material
stainless steel (in compliance with material code 1.4301 ASTM® 304)
parameter
4-30 °C temperature
55 °C max. temp. (132 °F) at 1 atm (surface)
cable L
12 ft (3.65 m)
weight
30.4 lb (13.8 kg)
power consumption
0.55 kW
compatibility
for use with MOBIUS® Power MIX 1000 and 2000
Quality Level
Features and Benefits
CSA, CE, UL
Legal Information
MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service