Skip to Content
Merck

Skip To

MPGPG02A1

Millipak® Gold Filter

Removes particulates and bacteria at the point of dispense of Milli-Q® IQ/IX/EQ 7 water systems. Gamma-irradiated for additional bacterial control.

Synonym(s):

Millipak® Gold 0.22 μm Sterile Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41104212
NACRES:
NB.24
eCl@ss:
33050190
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polyethersulfone filter

Quality Segment

sterility

sterile

feature

hydrophilic

packaging

pkg of 1 unit

manufacturer/tradename

Millipak®

outlet connection diam.

1/4 in.

pore size

0.22 μm pore size

fitting

outlet stepped hose barb (with bell)

compatibility

for use with Milli-Q® EQ 7000, for use with Milli-Q® EQ 7008, for use with Milli-Q® EQ 7016, for use with Milli-Q® IX 7003, for use with Milli-Q® IX 7005, for use with Milli-Q® IX 7010, for use with Milli-Q® IX 7015, for use with Milli-Q® IQ 7000, for use with Milli-Q® IQ 7003, for use with Milli-Q® IQ 7005, for use with Milli-Q® IQ 7010, for use with Milli-Q® IQ 7015

shipped in

ambient

General description

Millipak® Gold 0.22 μm sterile filter is a lab water consumable made up of PES (polyethersulfone) that is exclusively designed to remove particulates and bacteria from purified water. Here, the water is purified by filtering through a 0.22 μm sterilizing-grade membrane.
The membrane in the Millipak® filter consists of conical pores that allow the water to filter at a higher flow rate with low differential pressure. The filter is heat-sealed on SAN (styrene-acrylonitrile) housing material. The housing material, along with the membrane and the production processes are carefully chosen to reduce organic and inorganic extractable release.
Millipak® Gold 0.22 μm sterile filter is suitable for use with Milli-Q® IQ 7000, Milli-Q® IQ 7003/05/10/15, Milli-Q® IX 7003/05/10/15 and Milli-Q® EQ 7000/08/16 water purification systems.

Application

Millipak® Gold 0.22 μm sterile filter when fed with Milli-Q® purified water is used in a variety of laboratory applications including cell culture and microbiology.

Features and Benefits

  • Each Millipak® Gold 0.22 μm filter is individually tested, hermetically sealed and delivered with a Certificate of Quality.
  • Removes bacteria from water at <0.01 cfu/mL when installed and used in a laminar flow hood.
  • Removes particles from water (no particles with size >0.22 μm).
  • Carefree maintenance: Easily installed and replaced.
  • Redesigned bottom-tip for a secured installation of the protection bell.
  • e-Sure tag for RFID connection with E-POD® or Q-POD® dispenser enables full traceability (data management) and automatic consumable status monitoring on the POD′s touchscreen interface.

Other Notes

Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: General laboratory analysis
  • Intended Use: Water purification
  • Instructions for Use: This item provides water filtered through 0.22 μm sterilizing-grade membranes. Refer to the system equipment user guide section "Using the System" (available on USB key in the system box).
  • Storage Statement: Store in a dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

E-POD is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MPGP002A1MPGL04GK2PRPK000A1
description

Removes particulates and bacteria at the point of dispense of Milli-Q® IQ/IX/EQ 7 water systems. Gamma-irradiated for additional bacterial control.

description

0.22 μm membrane filter to remove particulates and bacteria at the point of dispense of Milli-Q® IQ/IX/EQ 7 water systems.

description

Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 1/4 in. NPTM Outlet: 1/4 in. Stepped Hose Barb with Bell

description

Additional pretreatment pack. Protects and maintains good performance of the reverse osmosis (RO) membrane. For Milli-Q® IQ 7003/05/10/15, Milli-Q® IX 7003/05/10/15 and Milli-Q® EQ 7008/16 systems.

compatibility

for use with Milli-Q® EQ 7000, for use with Milli-Q® EQ 7016, for use with Milli-Q® IX 7005, for use with Milli-Q® IX 7015, for use with Milli-Q® IQ 7003, for use with Milli-Q® IQ 7010, for use with Milli-Q® EQ 7008, for use with Milli-Q® IX 7010, for use with Milli-Q® IQ 7005, for use with Milli-Q® IX 7003, for use with Milli-Q® IQ 7015, for use with Milli-Q® IQ 7000

compatibility

for use with Milli-Q® EQ 7000, for use with Milli-Q® EQ 7008, for use with Milli-Q® EQ 7016, for use with Milli-Q® IX 7003, for use with Milli-Q® IX 7005, for use with Milli-Q® IX 7010, for use with Milli-Q® IX 7015, for use with Milli-Q® IQ 7000, for use with Milli-Q® IQ 7003, for use with Milli-Q® IQ 7005, for use with Milli-Q® IQ 7010, for use with Milli-Q® IQ 7015

compatibility

for use with Alpha-Q, for use with Milli-DI®, for use with Milli-Q® Academic, for use with Milli-Q® Advantage A10, for use with Milli-Q® Biocel, for use with Milli-Q® Direct, for use with Milli-Q® Element, for use with Milli-Q® Gradient, for use with Milli-Q® Plus, for use with Milli-Q® Reference, for use with Milli-Q® Synthesis

compatibility

for use with Milli-Q® EQ 7008, for use with Milli-Q® EQ 7016, for use with Milli-Q® IX 7003, for use with Milli-Q® IX 7005, for use with Milli-Q® IX 7010, for use with Milli-Q® IX 7015, for use with Milli-Q® IQ 7003, for use with Milli-Q® IQ 7005, for use with Milli-Q® IQ 7010, for use with Milli-Q® IQ 7015

pore size

0.22 μm pore size

pore size

0.22 μm pore size

pore size

0.22 μm pore size

pore size

0.5 μm pore size (High capacity filter CRW05 type)

sterility

sterile

sterility

-

sterility

sterile

sterility

-

manufacturer/tradename

Millipak®

manufacturer/tradename

Millipak®

manufacturer/tradename

Millipak®

manufacturer/tradename

-

packaging

pkg of 1 unit

packaging

pkg of 1 unit

packaging

pkg of 2 units

packaging

pkg of 1 unit

outlet connection diam.

1/4 in.

outlet connection diam.

-

outlet connection diam.

1/4 in.

outlet connection diam.

-


Storage Class

11 - Combustible Solids



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

1–10 of 10 Questions  
  1. What are the storage conditions for this product?

    1 answer
    1. Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.

      Helpful?

  2. How are consumables changed?

    1 answer
    1. To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.

      Helpful?

  3. How can I know which consumables can be used with my system?

    1 answer
    1. To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.

      Helpful?

  4. What steps are you taking towards improved sustainability?

    1 answer
    1. Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.

      Helpful?

  5. Can I arrange to have my consumables automatically ordered and delivered once a year?

    1 answer
    1. It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).

      Helpful?

  6. What is the consumables delivery time?

    1 answer
    1. Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.

      Helpful?

  7. How frequently do the various consumables need to be changed?

    1 answer
    1. The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.

      Helpful?

  8. Can consumables be opened and refilled?

    1 answer
    1. Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.

      Helpful?

  9. If I have a final filter that I use only occasionally (e.g., Biopak®) and have another filter (e.g. Millipak®) that I most of the time, can I keep the 'occasional-use' filter for use again at a later time?

    1 answer
    1. It is not possible to re-use a filter that has been used and then removed because air intake during replacement creates an airlock and blocks water passing through the filter. If you regularly need two different filters, we recommend using two POD dispensers.

      Helpful?

  10. Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?

    1 answer
    1. Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.

      Helpful?

Reviews

No rating value

Active Filters