Skip to Content
Merck

Skip To

MPGL04GH2

Millipak® 40 Gamma Gold Capsule Media: Sterile Durapore® 0.22 µm

Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 1/4 in. Hose Barb Outlet: 1/4 in. Hose Barb with Bell

Synonym(s):

Sterile Millipak-40 Filter Unit 0.22 μm 1/4 in. HB/HB w/bell, Durapore® 0.22 µm, Millipak® Capsule

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
23151806
NACRES:
NB.24
eCl@ss:
32031690
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Millipak® 40 Gamma Gold Capsule Media: Sterile Durapore® 0.22 µm, Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 1/4 in. Hose Barb Outlet: 1/4 in. Hose Barb with Bell

Quality Segment

material

PVDF membrane, PVDF vent cap, polycarbonate support, polycarbonate housing

sterility

sterile

product line

Millipak®

feature

hydrophilic

manufacturer/tradename

Durapore®

parameter

0.35 bar max. differential pressure (5 psid) at 123 °C (Forward), 0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse), 1.7 bar max. differential pressure (25 psid) at 80 °C (Forward), 20 L process volume, 25 °C max. temp., 4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)

technique(s)

sterile filtration: suitable

filter diam.

7.6 cm (3.0 in.)

filtration area

200 cm2

inlet connection diam.

1/4 in.

outlet connection diam.

1/4 in.

impurities

<0.5  EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤1.5 mg/device

matrix

Durapore®

pore size

0.22 μm

bubble point

≥3450 mbar (50 psig), air with water at 23 °C

fitting

6 mm (1/4 in.) inlet hose barb, 6 mm (1/4 in.) outlet filling bell (with bell)

shipped in

ambient

General description

Device Configuration: Gamma Gold Capsule

Packaging

Blister

Preparation Note

Sterilization Method
3 autoclave cycles of 90 min @ 123 °C; not in-line steam sterilizable
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Gravimetric Extractables: using sterilized device after a 200 mL flush and 24 hours in water at controlled room temperature
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥200 mL

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MPVL04GH2MPVL04GH2MPVL04GH2
description

Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 1/4 in. Hose Barb Outlet: 1/4 in. Hose Barb with Bell

description

Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 1/4 in. Hose Barb Outlet: 1/4 in. Hose Barb with Bell

description

Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 1/4 in. Hose Barb Outlet: 1/4 in. Hose Barb with Bell

description

Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF) Inlet: 1/4 in. Hose Barb Outlet: 1/4 in. Hose Barb with Bell

pore size

0.22 μm

pore size

0.1 μm

pore size

0.1 μm

pore size

0.1 μm

filtration area

200 cm2

filtration area

200 cm2

filtration area

200 cm2

filtration area

200 cm2

technique(s)

sterile filtration: suitable

technique(s)

sterile filtration: suitable

technique(s)

sterile filtration: suitable

technique(s)

sterile filtration: suitable

product line

Millipak®

product line

Millipak®

product line

Millipak®

product line

Millipak®

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

manufacturer/tradename

Durapore®

manufacturer/tradename

Durapore®

manufacturer/tradename

Durapore®

manufacturer/tradename

Durapore®


Still not finding the right product?




Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.



Questions

Reviews

No rating value

Active Filters