Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
10.0 μm pore size, 60 % porosity
Material:
PTFE membrane, plain filter, white filter
Feature:
hydrophobic
Diam.:
13 mm
Sterility:
non-sterile
Quality Segment
material
PTFE membrane, plain filter, white filter
sterility
non-sterile
feature
hydrophobic
manufacturer/tradename
Millipore, Mitex™
sustainability
Greener Alternative Product
parameter
>70 mL/min-cm2 water flow rate (at 27 in Hg), 14 L/min-cm2 air flow rate, 260 °C max. temp.
diam.
13 mm
filter diam.
13 mm
thickness
130 μm
matrix
Mitex™
pore size
10.0 μm pore size, 60 % porosity
bubble point
≥0.05 bar, ethanol at 23 °C
greener alternative category
shipped in
ambient
General description
Filter Code: LCWP
Filter Type: Screen filter
Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex membrane is hydrophobic.
Features & Benefits:
•Broad chemical compatibility
•Biologically and chemically inert
•Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)
Applications:
Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA
Features & Benefits:
•Broad chemical compatibility
•Biologically and chemically inert
•Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)
Applications:
Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.
Application
- Clarifying acids, bases and cryogenic fluids
- Clarifying propellants
- Isolating RNA
- Air monitoring
Legal Information
Mitex is a trademark of Merck KGaA, Darmstadt, Germany
Still not finding the right product?
Explore all of our products under PTFE Membrane Filter, 10.0 μm Pore Size
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.