Skip to Content
Merck

GCBASE

mPAGE® Gel Caster Base

replacement part for mPAGE® Gel Caster

Synonym(s):

replacement base

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NC.01
UNSPSC Code:
41105305
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pkg of 1 pack

manufacturer/tradename

Millipore

technique(s)

SDS-PAGE: suitable, electrophoresis: suitable

W × H

14.8 cm × 5.6 cm , caster dimensions

gel size

8.3 cm × 10.1 cm

compatibility

for use with

  • mPAGE® Combs 10 wells (0.75 mm, 1.0 mm or 1.5 mm)
  • mPAGE® Combs 15 wells (0.75 mm, 1.0 mm or 1.5 mm)
  • mPAGE® Mini Spacer Plates (0.75 mm, 1.0 mm or 1.5 mm)
  • mPAGE® Mini Short Plates

General description

Use mPAGE® Gel Caster Base for casting polyacrylamide gels with the mPAGE® Gel Caster components:
  • mPAGE® Gel Caster Frame
  • mPAGE® Gel Caster Sealing Gaskets

Legal Information

MPAGE is a registered trademark of Merck KGaA, Darmstadt, Germany




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library