Skip to Content
Merck

E202

NovaSeptum® GO Port plug

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41104105
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

Quality Level

material

polyester body, silicone septum (platinum-cured)

agency

meets ISO 146441
146441, meets ISO 88 biological reactivity (all component materials)

product line

NovaSeptum® GO

feature

autoclavable

parameter

0-134 °C temp. range (32-273 °F), 6 bar max. pressure (87 psi)

application(s)

pathogen testing
pyrogen testing
sterile sampling
sterility testing

storage temp.

room temp

General description

Device configuration: Sterile Sampling accessory
The NovaSeptum® GO port plug is designed to fit in any unused ports in a magazine that does not need to be fully loaded with NovaSeptum® GO sampling units.

Application

Sterility testing, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, and fermentation applications

Packaging

E202 (100 units per box)

Preparation Note

NovaSeptum® GO sampling holders are designed to be used with a 2 mm diameter needle size that accomodates a broad range of applications. For enhanced protection, each holder can be used with the NovaSeptum® GO Security Tag (ENSTAG) to prevent accidental actuation. A certificate of quality is included in each box.

Other Notes

  • Septum: Platinum-cured silicone
  • Body: Polyester

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service