Skip to Content
Merck
All Photos(1)

Key Documents

1.50847

Supelco

LiChrospher® 100 RP-8 endcapped (10 µm) HPLC Columns

L x I.D. 250 mm x 4 mm, LiChroCART HPLC cartridge, manuCART holder required for use

Synonym(s):

TM=["LiChrospher"] C8 TM=["LICHROCART"] cartridge for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

product name

LiChrospher® 100 RP-8 endcapped (10 µm) LiChroCART 250-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L7

product line

LiChrospher®

feature

endcapped

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 4 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

C8 bonding phase

particle size

10 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

HPLC cartridge
LiChrospher® RP-8 endcapped is a reliable and versatile traditionally produced spherical silica gel carrier with C-8 endcapped reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART 250-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Application


  • Isolation of Tetracyclines in Milk Using a Solid-Phase Extracting Column and Water Eluent.: This study utilizes LiChrospher® 100 RP-8 endcapped (10 µm) LICHROCART 250-4 for the isolation of tetracyclines from milk samples, demonstrating its efficiency and reliability in dairy product analysis (Furusawa, 2003).

  • Rapid and Simple Determination of Oxytetracycline in Chicken Products.: The research highlights the application of LiChrospher® 100 RP-8 endcapped (10 µm) LICHROCART 250-4 in the rapid determination of oxytetracycline residues in poultry, ensuring food safety and compliance with regulatory standards (Furusawa, 1999).

  • Rapid Liquid Chromatographic Determination of Oxytetracycline in Milk.: This paper demonstrates the use of LiChrospher® 100 RP-8 endcapped (10 µm) LICHROCART 250-4 for the quick and accurate quantification of oxytetracycline in milk, facilitating effective monitoring of antibiotic residues in dairy products (Furusawa, 1999).

Analysis Note

Pressure: ≤ 35 bar
Theoretical Plates (N/m) (Toluene): ≥ 20000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 0.8 - 2.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service