1.46477
Fluid A - Ready-to-use Rinse Fluid
bottle capacity 1000 mL, bottle filling volume 700 mL, closure type, Red flip cap with septum, pack of 6 bottles
Synonym(s):
Fluid A, Rinse solution
About This Item
Agency
EP 2.6.1
JP 4.06
USP 71
71
Quality Level
sterility
sterile; autoclaved
form
liquid
feature
closure type Red flip cap with septum
ready-to-use
composition
With casein peptones
packaging
pack of 6 bottles
technique(s)
sterile filtration: suitable
bottle capacity
1000 mL
bottle filling volume
700 mL
capacity
1000 mL
pH
7.0±0.2
application(s)
cosmetics
food and beverages
pharmaceutical
sterility testing
storage temp.
2-25°C
suitability
nonselective for
General description
Each bottle has a crimpcap with septum closure to reduce the risk of cross-contamination and optimizethe disinfection procedures.
Application
The productis robust and suitable for:
Dissolving or dilutingsamples,
reconstituting commercialmicroorganism sample.
As a transport medium formicroorganisms.
Storage Class Code
10 - Combustible liquids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service