Skip to Content

1.00424

Hibar® RT HPLC Columns for customized packing

L × I.D. 250 mm × 4.6 mm, please select HPLC sorbent for Column filling

Synonym(s):

TM=["Hibar"] RT column for customized packing

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Hibar® 250-4,6, suitable for HPLC

parameter

400 bar pressure

Quality Segment

technique(s)

HPLC: suitable

column L × I.D.

25 cm × 4 mm

separation technique

supercritical fluid (SFC)

storage temp.

no temp limit

General description

HPLC column, customized packing, please specify packing material

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

Explore all of our products under Hibar® 250-4,6




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library