Skip to Content
Merck
All Photos(1)

Documents

300205S

Avanti

Pegylated Remote Loadable Liposome (5 mL)

Avanti Research - A Croda Brand

Synonym(s):

Pegylated Remote Loadable Liposome

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352211
NACRES:
NA.25

form

aqueous solution

packaging

pkg of 1 × 5 mL

manufacturer/tradename

Avanti Research - A Croda Brand

shipped in

dry ice

storage temp.

−20°C

Looking for similar products? Visit Product Comparison Guide

General description

Liposomes are artificial phospholipid vesicles, used to encapsulate and stabilize the drugs and improve their pharmacological properties. PEGylated liposomes are the liposomes modified on the surface with polyethylene glycol (PEG). This PEGylation prevents adsorption of plasma proteins to the liposome surface. This blocks the recognition and uptake of liposomes by the reticoloendothelial system (RES), thereby extending the circulation time of liposomes. PEGylated liposomes (PEGlip) aids in improving the pharmacodynamic properties of therapeutic proteins. PEGlip improves passive targeting ability on tumoral tissues by a process called enhanced permeation retention effect. It enhances the therapeutic effect of the drug and reduces the toxicity of encapsulated drug. The characteristics of PEGlip depends on the PEG linked to the surface, graft density and the distance between graft sites. PEGlyation with greater PEG chains improves the blood residence time.

Packaging

10 mL Clear Glass Vial with Stopper and Crimp Cap (300205S-1EA)

Legal Information

Avanti Research is a trademark of Avanti Polar Lipids, LLC

Storage Class Code

10 - Combustible liquids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

The use of PEGylated liposomes in the development of drug delivery applications for the treatment of hemophilia
Yatuv R, et al.
International journal of nanomedicine, 5, 581-581 (2010)
PEGylation of proteins and liposomes: a powerful and flexible strategy to improve the drug delivery
Milla P, et al.
Current Drug Metabolism, 13(1), 105-119 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service