Z671770
IKA® C-MAG HS hotplate stirrers
C-MAG HS4, AC/DC input 230 V AC, Schuko plug, platform size 120 mm × 120 mm
Synonym(s):
hot plate magnetic stirrers, hot plates, laboratory hot plates, magnetic stirrers
About This Item
material
ceramic plate
feature
CE compliant
packaging
pack of 1
manufacturer/tradename
IKA 3581000
IKA C-MAG HS 4 IKAMAG
parameter
100-1500 rpm speed
50-500 °C temp. range
platform size
120 mm × 120 mm
stirrer volume
5 L
weight
6.5 lb
output
250 watts (heater)
Looking for similar products? Visit Product Comparison Guide
General description
New magnetic stirrer with heating and ceramic heating plate which offers excellent chemical resistance.
Features and Benefits
- Powerful motor for stirring quantities of up to 5 L (H2O)
- Fixed safety circuit of 550°C
- Hot Top indicator >> hot surface warning to prevent burns!
- Exact temperature setting via digital display (LED)
- Digital error code display
- Elevated control panel for protection against leaking liquids
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service