Z562238
Platinum crucible
micro, capacity 5 mL
Synonym(s):
crucibles
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.43
Recommended Products
material
platinum
sterility
non-sterile
packaging
pack of 1 ea
manufacturer/tradename
Birmingham metals BMC4
H
22 mm
bottom W
12.0 mm
capacity
5 mL
dish diam. × H
20.5 mm × 22 mm , Base 22 mm
top W
20.5 mm
weight
7 g+/- 5%
Looking for similar products? Visit Product Comparison Guide
Related Categories
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service