Z561827
IKA® KS 260 basic and control shakers
KS 260 control, compact flat orbital shaker, 115 V
Synonym(s):
lab shakers, laboratory shakers, orbital shakers, reciprocating shakers
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41103811
NACRES:
NB.73
Recommended Products
AC/DC input
115 V AC
feature
CSA approved
packaging
pkg of 1 ea
manufacturer/tradename
IKA 2980301
availability
not available in EU
W × H × D
360 mm × 98 mm × 420 mm
weight
8.8 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
KS 260 Control
- Compact, flat shaker with ideal swivel motion, for a maximum shaking weight of 7.5 kg.
- Electronic adjustment of speed and timer
- Digital display makes it possible to read the speed, timer function and operating modes
- Electronic time switching clock: 0 - 9 h 59 min or continuous operation (endless)
- With integrated end point positioning (for automated robot-controlled sampling)
- All functions can be controlled and documented with labworldsoft
- Special version with reverse rotating direction on request
- Wide range of attachment combinations makes it possible to use almost allshapes and sizes of vessels
- Attachments are not included, please order separately
Note: Requires AS 260.1 (Z341908), AS 260.2 (Z341916) or AS 260.3 (Z341924) to hold bottles, dishes, flasks etc.
IKA® KS 260 Basic and Digital Shakers
- Type of Movement: orbital
- Shaking Motion: circular
- Operating Mode: timer and continuous operation
- Timer Display: LED line
- Digital display makes it possible to read the speed, timer function and operating modes
- Speed Range: 0-500 rpm
- Voltage: 115 V / 230 V Models
- RS 232 Interface
- Wide range of attachment combinations (sold separately) makes it possible to use almost all shapes and sizes of vessel
Legal Information
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service