Skip to Content
Merck
All Photos(1)

Key Documents

Z513032

Supelco

Preparative TLC plates

Silica gel

Synonym(s):

Preparative Thin-layer Chromatography Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504
NACRES:
NC.07

material

glass support
silica gel 60 matrix

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 02012

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

500 μm

particle size

20-40 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

Used for analytical separations of larger quantities of materials. Materials to be separated are often applied as long streaks, developed, and recovered by scraping the adsorbent from the plate and eluting with a strong solvent.

Application


  • Production and NMR analysis of the human ibuprofen metabolite 3-hydroxyibuprofen.: This research discusses the utilization of preparative TLC plates in the synthesis and nuclear magnetic resonance (NMR) characterization of ibuprofen metabolites, highlighting advancements in analytical methodologies (Neunzig et al., 2012).

  • Preparative thin-layer chromatographic separation and subsequent gas chromatographic-mass spectrometric analysis of monoacylglycerols derived from butter oil by fungal degradation.: Details the application of preparative TLC in the separation processes of complex mixtures, followed by GC-MS analysis, demonstrating the technique′s critical role in analytical chemistry (Liu and Kinderlerer, 1999).



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service