Skip to Content
Merck
All Photos(1)

Key Documents

Z400742

Supelco

Chromatography funnel

volume 960 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NC.05

material

polypropylene (Unbreakable)

technique(s)

LPLC: suitable

capacity

960 mL

stem L

70 mm

top O.D.

168 mm

volume

960 mL

Looking for similar products? Visit Product Comparison Guide

General description

Use for solvent addition in flash chromatography. Designed to not disturb the top layer of the column; a perforated stem with a closed-end permits solvent to pour down column walls.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service