Skip to Content
Merck
All Photos(1)

Key Documents

Z291994

Supelco

WISP 96-position autosampler vials

volume 1 mL, clear glass vial, pkg of 250 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial
low-density polyethylene closure

feature

closure type polyethylene cap

packaging

pkg of 250 ea

O.D. × H

8 mm × 40 mm

volume

1 mL

fitting

plug for 8 mm

General description

8 × 40mm, 1mL vol. Constructed of clear borosilicate glass. Vials come with LDPE snap-plug caps.

Legal Information

WISP is a trademark of Waters

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service