Z276553
Ace Hirsch filter funnel
capacity 25 mL, porosity 10-20 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.43
material
borosilicate glass
manufacturer/tradename
Ace Glass 718708
capacity
25 mL
disc diam.
20 mm
filter diam.
20 mm
pore size
10-20 μm porosity
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Funnels with glass-fiber frits are useful where it is necessary to wash the precipitation and redissolve with chemicals that would attack filter paper. Angle of funnel is 60°. Funnel with 1.0 to 1.6 μm frit is especially suited for removing Pd/C catalyst from reaction mixtures.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service