Skip to Content
Merck
All Photos(1)

Documents

Z263222

Sigma-Aldrich

Wheaton wide-mouth bottle

capacity 65 oz (2000 mL), white polypropylene cap, clear, vinyl flat liner

Synonym(s):

Wheaton bottle, Wheaton bottles, wide mouth glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

round bottle
soda-lime glass bottle (Type III)
soda-lime glass bottle
vinyl flat liner
white polypropylene cap
wide-mouth bottle

cap size

83-400

Joint

Joints threaded neck (83-400)

feature

graduations: no
with cap
with cap

packaging

pkg of 6 ea

manufacturer/tradename

WHEATON® W216927

capacity

65 oz (2000 mL)

diam. × H

122 mm × 213 mm

color

clear

Looking for similar products? Visit Product Comparison Guide

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service