Skip to Content
Merck
All Photos(1)

Key Documents

Z214744

ACE 304 SS blade

W × L 19 mm × 76 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

stainless steel

feature

fits shaft o.d. 10 mm (with button)
for flask size 500 ‑ 1,000 mL

packaging

pack of 1 ea

manufacturer/tradename

Ace Glass 8086-04

W × L

19 mm × 76 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service