Skip to Content
Merck
All Photos(1)

Key Documents

Z190373

Supelco

Aldrich® flask-type sprayer

size 75 mL

Synonym(s):

Chemical Resistant Spray Flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07
Pricing and availability is not currently available.

technique(s)

thin layer chromatography (TLC): suitable

size

75 mL

Looking for similar products? Visit Product Comparison Guide

General description

75 mL Erlenmeyer flask with sprayer head (#15 Ace-Thred)
Connect using the barb end to a low-pressure gas or air source of <5 psi. By positioning your thumb over the vent hole you can control the spray pattern.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

replacement part

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service