Z131016
Nalgene® graduated cylinders
volume 10 mL, accuracy: 0.1 mL, polymethylpentene
Synonym(s):
PMP cylinder, graduated PMP cylinder
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121805
NACRES:
NB.43
material
polymethylpentene
feature
subdivision 0.2 mL
packaging
pack of 1 ea
manufacturer/tradename
Nalgene 3663-0010
volume measuring range
10 mL, accuracy: 0.1 mL
color
transparent
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Non-wetting, they deliver all they contain (calibrated TC/TD at 20°C). Meet Class B accuracy requirements of ASTM E1272 "Cylinder, Graduated, Laboratory, Glass" and all requirements of ISO Standard 6706 "Plastic Laboratory Ware-Graduated Measuring Cylinders". No meniscus to confuse readings. Blue, molded, PP base resists tipping. Molded-in graduations with additional major graduation lines on the back of cylinder for easier, more accurate fluid level readings. Generous pour spout. Can be autoclaved, but accuracy will be affected.
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service