WHA1001400
Whatman® qualitative filter paper, Grade 1
circles, diam. 400 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z240168, paper filter
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1001-400
Whatman Article No. 28413926 (US reference)
parameter
0.25 psi wet burst
150 sec/100 mL speed (Herzberg)
diam.
400 mm
thickness
180 μm
ash
≤0.06%
pore size
11 μm (Particle retention)
basis weight
87 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The most widely used filter paper for routine applications with medium retention and flow rate. These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Features and Benefits
- Qualitative analytical separations for precipitates such as lead sulfate, calcium oxalate (hot), and calcium carbonate
- Agricultural soil analysis and seed testing procedures
- Industrial food processing techniques to extract liquid or separate solid foodstuffs from associated liquid
- Air pollution monitoring by collecting atmospheric dust from airflow and photometrically measuring the stain-intensity
- Gas detection by quantitative chromogenesis with optical reflectance
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service