Skip to Content
Merck
All Photos(1)

Key Documents

DWK986546

WHEATON® liquid scintillation vial with attached cap

lips on vial transparent borosilicate glass bottle, capacity (20 mL), screw cap

Synonym(s):

986546, Scintillation Vial with Cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

lips on vial transparent borosilicate glass bottle
white cap

sterility

non-sterile

feature

with cap

packaging

case of 500 ea Vials shrink-wrapped trays Screw caps in a separate sealed tray

manufacturer/tradename

WHEATON® 986546

bottle diam. × H × W

(28 mm) (61 mm) (305 mm)

capacity

(20 mL)

fitting

22-400 neck
22-400

Looking for similar products? Visit Product Comparison Guide

General description

Glass Liquid Scintillation Vials with separately packs caps

  • 20 mL size
  • Made from Wheaton 180 low potassium borosilicate glass
  • Background counts are consistent and low; ultraviolet transmission is high
  • Available with cap attached, caps packed separately or without cap
  • Dimensions (OD x H): 28 mm x 61 mm (with cap attached)
Liquid Scintillation Vials with caps attached

  • These 20 mL vials are manufactured from high density polyethylene. Vials with caps attached are packaged in individual cells in trays of 100. Vials with screw caps packed separately are packaged in polyethylene bags of 100 and placed in a separate tray. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag. Trays of 100 vials are shrink-wrapped in plastic for protection against contamination.
  • 20 mL size
  • Made from high density polyethylene
  • Available with screw cap attached or with caps packed separately
  • Dimensions (OD x H): 27 mm x 61 mm (with cap attached)
  • Shrink-wrapped in plastic

Features and Benefits

  • Converted from Type I borosilicate glass tubing, PET, or HDPE
  • Background counts are consistent and low; ultraviolet transmission is high

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service