DWK374306
Wheaton® Peroxide Cured Silicone Tubing
Synonym(s):
374306
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41116129
NACRES:
NB.51
Recommended Products
description
section size H 25 ft
feature
tubulation Bulk Silicone Tubing
packaging
pkg of 1 ea
manufacturer/tradename
WHEATON® 374306
wall thickness × I.D.
2.3 mm × 6 mm
Looking for similar products? Visit Product Comparison Guide
General description
Tubing can be supplied in two different versions depending on customer requirements. Supplied as a complete assembly comprising of a 1.5m (5 foot) section of silicone tubing, a borosilicate glass sinker, and a polypropylene delivery nozzle or as 7.62m (25 foot) bulk lengths of tubing supplied without any fittings. All tubing is supplied with a wall thickness of 2.3mm.
Application
Research, Development and Quality Control, Pharmaceutical and Biotechnology, Food and Beverage, Waste Water and Sample Collection
Features and Benefits
- Bulk tubing also available
- Autoclavable
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service