DWK218016316
Duran® Laboratory Bottle
clear bottle, graduated, neck Joints: threaded (GL45), with screw cap to drain contents, WITH HIGH TEMPERATURE RED PBT SCREW-CAP AND ETFE POURING RING, capacity 2000 mL
Synonym(s):
218016316
About This Item
Recommended Products
material
clear bottle
Joint
Joints: threaded neck (GL45)
sterility
non-sterile
feature
graduated
with screw cap to drain contents WITH HIGH TEMPERATURE RED PBT SCREW-CAP AND ETFE POURING RING
packaging
pkg of 10 ea
manufacturer/tradename
DURAN® 218016316
capacity
2000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
- Manufactured from DURAN™ borosilicate glass 3.3. DURAN™ is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
- Supplied complete with red polybutylene terephthalate (PBT) GL 45 threaded cap with PTFE faced silicone cap liner and ETFE pouring ring for drip free pouring
- All components are fully autoclavable at 121 or 134 °C
- All components are suitable for dry heat sterilization up to 180 °C
- Permanent Retrace Code on each bottle for full manufacturing lot traceability
- The bottles feature an easy-to-read graduated volume scale, and marking field in permanent white enamel
- Suitable for long-term storage
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service